PANDUIT - H200X034H2T-2 Heat Shrink Label
Für Preisinformation und Bestellung bitte anmelden
Wesentliche Daten
Hersteller Artikel Nr. - H200X034H2T-2
Herkunftsland - US
Zolltarifnummer - 39191080
Gewicht - 1.066 kg
Verpackung und Lieferbedingungen
1 Stück
Produkt vom Umtausch ausgeschlossen
EAN
0074983088553
Sonepar Artikelnummer
121369658
Hersteller Artikelnummer
H200X034H2T-2
Hersteller Typ
H200X034H2T-2
Hersteller Artikel Nr.:
H200X034H2T-2
Herkunftsland:
US
Zolltarifnummer:
39191080
Gewicht:
1.066 kg
The thermal transfer military grade printable heat-shrink label in yellow is two-sided with a 3/16'' (4.8 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0'' wide and 0.34'' high (50.8 x 8.6 mm). The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. The sleeve has 1 label per row and 500 labels per roll. Heat-shrink labels are mounted on a plastic carrier and offer crisp, clear legends with superior readability for quick and easy label production in all label formats, including thermal transfer and dot matrix printable.