Willkommen im neuen Webshop! Noch kein Zugang erhalten? Zum bisherigen Webshop:shop.sonepar.at

Startseite

THORN - CONTUS DALI-2 Multi Sensor

THORN
kopierenkopieren

Für Preisinformation und Bestellung bitte anmelden

Wesentliche Daten

  • Hersteller Artikel Nr. - 96637155

  • Art des Zubehörs/Ersatzteils - Bewegungsmelder

  • Farbe - weiß

  • Herkunftsland - AT

  • Zolltarifnummer - 94059900

Verpackung und Lieferbedingungen

  • 1 Stück

  • Produkt vom Umtausch ausgeschlossen

EAN

9010757198234

Sonepar Artikelnummer

121287429

Hersteller Artikelnummer

96637155

Hersteller Typ

MSENS LC CONT WH

Hersteller Artikel Nr.:

96637155

Art des Zubehörs/Ersatzteils:

Bewegungsmelder

Farbe:

weiß

Herkunftsland:

AT

Zolltarifnummer:

94059900

Gewicht:

0.307 kg

DALI-2 Multi Sensor for motion detection and ambient light detection for connection to DALI-2 control systems. Optimized for industrial, educational and office applications. Motion detection (DALI Part 303) via PIR technology. Light measurement (DALI Part 304) between 5 and 2000 lx possible as standard, minimum value can be reduced to 0.5lx. DALI-2 sensor, compatible with all DALI-2 application controllers that support DALI Part 303 and 304, such as LITECOM DALI-2 and DIMLITE pro. Also for use and combination with BC CONT modules. One sensor requires 5 DALI loads (9mA). For sensor heights of up to 4m. The detection radius for movement is 10m at a mounting height of 3m. Sensor lens is made of polyethylene (PE), sensor housing is made of polycarbonate (PS), CONTUS adapter made of sheet steel, pre-painted in polyester resin paint, in white. A set of shading lenses to reduce the PIR detection range with the lens types corridor, 90° and 180° can be ordered separately with the article number: 28003867. ambient temperature: -20°C to +50°C Weight: 0.31 kg